Beli kertas ampelas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FUJI STAR (Sankyo-Rikagaku) High Pitch Paper (J5 Selling for Air)
    Mulai

    Rp14.900

    FUJI STAR (Sankyo-Rikagaku) High Pitch Paper (J5 Selling for Air)
    atribut:
    • Outer Diameter: 125φmm
    • Type: Magic Formula
    • Abrasive Material: A
    • Abrasive Grain: A Abrasive Grain
  2. FUJI STAR (Sankyo-Rikagaku) High Pitcher Type Dust Suction Type (with Holes)
    Mulai

    Rp71.900

    FUJI STAR (Sankyo-Rikagaku) High Pitcher Type Dust Suction Type (with Holes)
    atribut:
    • Maximum Rotation Speed: 10000(min-1[r. p.m])
    • Outer Diameter: 125φmm
    • Material: Abrasive, Paper, Binder, Nylon
  3. DEWALT Drywall Sander
    Mulai

    Rp23.999.900

    DEWALT Drywall Sander
    Deskripsi:
    These drywall sanders run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools. Cordless sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.
    atribut:
    • UNSPSC: 27112708
    • Abrasive Attachment Type: Hook and Loop
    • Abrasive Shape: Disc
    • Abrasive Size (inch): 9
    • Cord Length (ft): 16.5
    • Current (A): 5
    • Dust Collection Port Size (inch): 1 1/4
    • Maximum Motor Speed (rpm): 2400
    • Minimum Motor Speed (rpm): 1200
    • Number of Speeds: 7
    • Power Source: Corded
    • Speed Setting: Variable
    • Standards: CSA; UL Listed
    • Tool Length (inch): 63
    • Voltage (V): 120
  4. NORTON PSA Disc Roll
    Mulai

    Rp799.900

    NORTON PSA Disc Roll
    atribut:
    • Discs per Roll: 100
    • Rolls/Case: 4
    • Abrasive Material: Aluminium Oxide
    • Abrasive Type: Coated
    • Color: Yellow
    • Disc Backing Material: Paper
    • Item: PSA Disc Roll
    • Vacuum Hole Design: Non-Vacuum
  5. FUJI STAR (Sankyo-Rikagaku) PPS Paper PR Type
    Mulai

    Rp789.900

    FUJI STAR (Sankyo-Rikagaku) PPS Paper PR Type
    atribut:
    • Base Material: Cwt
    • Case Color: Blue
    • Outer Diameter: 125φmm
    • Type: Adhesive Type
    • Abrasive Grain: AA
  6. Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)
    Mulai

    Rp3.900

    Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)
    atribut:
    • Type: Craft/Paper Hard Type
    • Size (mm): 230x280
    • Abrasive Material: Silicon Carbide
    • Base Material: Waterproof Paper
  7. Sankyo HNJD Abrasive Paper Disc with Velcro with Hole
    Mulai

    Rp669.900

    Sankyo HNJD Abrasive Paper Disc with Velcro with Hole
    Deskripsi:
    -Velcro type polishing paper for easy exchanging between grit counts.-Little clogging and has a long life.-A type with a hole.-Automobile repair and polishing work.-Metal baking paint polishing work.-FRP polishing work.
    atribut:
    • Outer Diameter: 125mm
    • Color: White
    • Maximum Working Rotation Speed (rpm): 4000
  8. INGCO Drywall Sander
    Mulai

    Rp3.299.900

    INGCO Drywall Sander
    Deskripsi:
    Integrated work lightWith 12pcs sand papersWith 3pcs connection adaptersWith 2m flexible pipeWith 1pcs extension barWith 1pcs dust bagWith 1set extra carbon brushesPacked by color box
    atribut:
    • Voltage (V/Hz): 220-240, 50/60
    • Input Power (W): 1050
    • Grinding Pad Diameter (mm): 215
    • Sanding Paper Diameter (mm): 225
    • Tube Diameter (mm): 32
    • Dust Hose Diameter (mm): 38
    • No Load Speed (rpm): 600-2600
  9. Sankyo PNAD PS Abrasive Paper Disc
    Mulai

    Rp999.900

    Sankyo PNAD PS Abrasive Paper Disc
    Deskripsi:
    -The paper can be peeled off easily from the liner.-Treated to prevent clogging.-A no hole type.-Automobile repair and polishing work.-Metal baking paint polishing work.-FRP polishing work.
    atribut:
    • Outer Diameter: 125mm
    • Color: White
    • Maximum Working Rotation Speed (rpm): 4000
  10. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    33%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Use for: Metal, Coating
    • Abrasive Material: Silicon Carbide
    • Base Material: C-Paper (Waterproof)
  11. monotaro Blast Abrasive Wa Type (White Fused Alumina)
    Mulai

    Rp499.900

    monotaro Blast Abrasive Wa Type (White Fused Alumina)
    Deskripsi:
    It is a white fused alumina abrasive with many alumina content. Ideal for residual iron and goods that dislikes discoloration. It can be used as sandblast or general abrasive.. Removal of base before painting, rust removal, removal of paint, stainless process and plating peeling, carbon removal, background adjustment before painting, glass engravingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hardness: New Mohs: 12, Knoop: HK 2050
    • Component: Aluminium Oxide
    • Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
  12. Non Brand Abrasive Blasting Media
    Mulai

    Rp679.900

    Non Brand Abrasive Blasting Media
    Deskripsi:
    White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
  13. EKAMANT Abrasive Velcro 8 Hole
    Mulai

    Rp5.900

    EKAMANT Abrasive Velcro 8 Hole
    Deskripsi:
    Digunakan untuk mesin amplas rotary seperti Maktec MT 924 dan mesin amplas rotary merk lainnya.
    atribut:
    • Size (inch): 5
  14. BN PRODUCTS USA Drywall Sander
    Mulai

    Rp499.900

    BN PRODUCTS USA Drywall Sander
    Deskripsi:
    These abrasives attach to the sanding pad of a compatible drywall sander to abrade excess joint compound and leave a smooth joint. They are precut to fit a matching sanding pad. Their vacuum holes align with the sanding pad's vacuum holes, providing pathways to draw dust away from the work surface for collection.
    atribut:
    • Abrasive Attachment Type: Hook and Loop
  15. Deerfos Amplas Bulat Velcro Korea Type Lubang
    Mulai

    Rp2.900

    Deerfos Amplas Bulat Velcro Korea Type Lubang
    atribut:
    • Size (inch): 5
    • Number of Hole: 8
  16. TOHO (TOOLS) Velcro Sanding Disc (Amplas Bulat)
    Mulai

    Rp36.900

    TOHO (TOOLS) Velcro Sanding Disc (Amplas Bulat)
    Deskripsi:
    - Premium heat treated aluminum oxide grain velcro (loop felt) backed discs for quick and easy disc changes. - Fully waterproof premium aluminum oxide polyester film which provide a high strength product and a solid finish with a long working life. - Multiuse material designed for automotive (auto body paint), plastics, composites,fiberglass,marine refinishing,high gloss finishing. - Hook backing fits on hook and loop (velcro) compatible sanders. - Tear resistant back which will not fall apart,tear or crumble off during using.
    atribut:
    • Diameter size (mm): 100
Daftar Harga kertas ampelas Terbaru November 2026
FUJI STAR (Sankyo-Rikagaku) High Pitch Paper (J5 Selling for Air)Rp14.900
FUJI STAR (Sankyo-Rikagaku) High Pitcher Type Dust Suction Type (with Holes)Rp71.900
DEWALT Drywall SanderRp23.999.900
NORTON PSA Disc RollRp799.900
FUJI STAR (Sankyo-Rikagaku) PPS Paper PR TypeRp789.900
Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)Rp3.900
FUJI STAR (Sankyo-Rikagaku) Abrasive Paper Water Resistant (Kertas Amplas)Rp13.900
Sankyo HNJD Abrasive Paper Disc with Velcro with HoleRp669.900
FUJI STAR (Sankyo-Rikagaku) High Pitch Abrasive Paper (Amplas Bulat)Rp459.900
FUJI STAR (Sankyo-Rikagaku) Abrasive Paper Waterproof (Kertas Amplas)Rp879.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)